Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 1/2" Trade Size
Total Availability: In Stock
Check local availability
Book Price
$914.35
Each
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/2" Trade Size
$2,415.55
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 1.875 Inch; Emt Conduit Used On; Ul, Csa Approval; 1.687 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
$474.00
Per 100
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 4 Inch; Emt Conduit Used On; Ul, Csa Approval; 4.25 Inch Diameter; 6 Per Case Standard Package; 3 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,662.00
1" Mighty-Align® Emt Steel Set Screw Slip Coupling
$7.46
Coupling, Gray PVC Coated (Outside), Red Urethane Coated (Inside) Over Galvanized Thread Aluminum Material; Rigid Conduit Used On; Ul 6 Approval; 4.25 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Tpi 8; Installation Threaded Female
$16,287.52
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 5 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 4.81 Inch Diameter; 6 Per Case Standard Package; 4 Inch Trade Size; Concrete-Tight; Rohs Compliant
$1,218.01
Emt Compression Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-3/16 In Length, 1-29/32 In Diameter, 0.0204 LB/Ea
$294.00
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
$429.99
Emt Compression Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-15/16 In Length, 1-1/16 In Diameter, 0.0005 LB/Ea
Ready to ship from Little Rock: In Stock
Little Rock Availability: Out Of Stock
$73.02
Emt Compression Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 2 In Length, 1-9/32 In Diameter, 0.001 LB/Ea
Available now at Benton: In Stock
Benton Availability: In Stock
$100.59
Emt Compression Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-11/32 In Length, 1-17/32 In Diameter, 0.304 LB/Ea
$164.40
Emt Compression Coupling, 2 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 2-9/16 In Diameter, 0.078 LB/Ea
$581.99
Emt Compression Coupling, 2.5 In Trade Size, Zinc Electro-Plated, 4-3/8 In Length, 3-3/8 In Diameter, 2.11 LB/Ea
$2,014.00
Emt Compression Coupling, 3 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 4-1/16 In Diameter, 0.2689 LB/Ea
$2,436.02
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
$3,866.00
Eaton Crouse-Hinds Series Ecgjh Coupling, 18" Flexible Length, Male Connections Both Ends, Stainless Steel, 3/4" Trade Size
$1,148.97
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 5.75 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 5.375 Inch Diameter; 3 Per Case Standard Package; 4 Inch Trade Size; Concrete-Tight; Rohs Compliant
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 1.75 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 0.88 Inch Diameter; 500 Per Case Standard Package; 1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
$84.45
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 3.25 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 1.69 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Concrete-Tight; Rohs Compliant
$203.99
20
Popularity
Default