260 - 1/2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $0.73 (Each)
  • $0.73 (Each)

  • $18.26 (Per 25)

  • $73.02 (Per 100)

  • $182.55 (Per 250)

In-Stock: 45 available locally (Colorado Springs, CO) ( change location)
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
260
Manufacturer
Bridgeport
Manufacturer's Part Number
260
Description
1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-15/16 In Length, 1-1/16 In Diameter, 0.0005 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002600 / 0781747002600 / 00781747002600
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$18.26 (Per 25)
Standard Packaging
$182.55 (Per 250)
Stock Availability
Colorado Springs
45 (Check another store)
Denver
563
All Stores
18,052
Resources
Images
 
 
260 - Small Image
 
260 - Large Image
 
260 - Video
Attachments
 
 
260 - Specification Sheet
Other Links
 
 
260 - Other
 
260 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-1/16 in
Length
1-15/16 in
Descriptions
Description
1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 260 1/2 IN Steel Comp Cplg, Box
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 0.5 in Trade Size, Zinc Electro-Plated, 1-15/16 in Length, 1-1/16 in Diameter, 0.0005 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 0.5 in, Zinc Electro-Plated, 0.0005 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
250 PK;25 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
260
GTIN
00781747002600
UPC
781747002600
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.0005 lb/EA
Weight per each
0.0005
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18,052

Location search:
These alternate items can be purchased instead of 260.
Jump To:

Similar Items

Similar items are close alternatives to 260, though they may not be 100% alike.

Cross Referenced

These items are similar to 260 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-50 AFC Cable Systems 00077680146335
EC760US American Fittings 00662364017805
6050S Appleton Electric 00687855866991
260 Bridgeport Fittings 00781747002600
660S Eaton Crouse-Hinds 00784564206602
660 Eaton Crouse-Hinds n/a
660SUS Eaton Crouse-Hinds 00662277027250
CCP-50 Garvin Industries 00785592108852
62405B Halex 00051411624057
MEC-760 Madison Electric 00784297541124
OF7611 Orbit Industries 00835243051096
6050S O-Z Gedney 00687855866991
320ST Producto Electric Corp. 00785244132051
2922 Raco 00050169029220
TK-111A Thomas & Betts 00785991025422
TK111 Thomas & Betts n/a
660 Thomas & Betts 781720007424
TK-111A Thomas & Betts Conduit n/a
661S Topaz 00751338170100

* All prices subject to change.

Begin Live Chat