644S - 1-1/4"Emt SS Coup STL

Southwire Rough Electrical Com

  • $2.04 (Each)
  • $2.04 (Each)

  • $51.00 (Per 25)

  • $203.99 (Per 100)

In-Stock: 2,320 available at other locations ( find a store with stock)
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
644S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
644S
Description
1-1/4"Emt SS Coup STL
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 3.25 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 1.69 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232303 / 00751338232303
Weight per unit
8.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$2.04 (Each)
Standard Packaging
$51.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,320
Resources
Images
 
 
644S - Large Image
Attachments
 
 
644S - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.69 INCH
Length
3.25 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4
Commodity Description
Steel Set Screw Emt Couplings
Description
1-1/4"EMT SS COUP STL
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.25 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 1.69 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2 to 4; 2 1/2 to 4, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.25 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 1.69 INCH DIAMETER; 25 PER CASE STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
644S
GTIN
00751338232303
UPC
751338232303
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
1-1/4 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
8.15
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,320

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 644S.
Jump To:

Similar Items

Similar items are close alternatives to 644S, though they may not be 100% alike.

Cross Referenced

These items are similar to 644S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-125 AFC Cable Systems 00077680146168
SS63US American Fittings 00662364191062
TWC-125-S Appleton Electric n/a
243 Bridgeport Fittings 00781747002433
463 Eaton Crouse-Hinds 00784564104632
62812B Halex 00051411628123
MES-763 Madison Electric 00784297200236
5125-S Neer n/a
OF7714 Orbit Industries 00835243051522
5125S O-Z Gedney 00687855851164
313ST Producto Electric Corp. 00785244131320
2025 Raco 00050169020258
S1115A Sepco n/a
SK125R Steel Components, Inc. n/a
TK124A Thomas & Betts 00785991024760
TK-124 Thomas & Betts n/a
TK-124-A Thomas & Betts Conduit n/a
644S Topaz 00751338232303

* All prices subject to change.

Begin Live Chat