Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KC25 1 1/4" PVC Coupling Push Fit Grey Kwikon
Total Availability: In Stock
Check local availability
Book Price
$1,332.54
Per 100
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.062 Inch Diameter; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
$694.01
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.25 Inch Diameter; 20 Per Case Standard Package; 1-1/2 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
$1,315.99
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.375 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.75 Inch Diameter; 15 Per Case Standard Package; 2 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
$1,906.00
2 Al Coupling
$4,186.41
2" Mighty-Align® Emt Steel Set Screw Slip Coupling
$1,844.00
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$73.96
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 4.875 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 3.688 Inch Diameter; 6 Per Case Standard Package; 2-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
$2,014.00
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.5 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 3.19 Inch Diameter; 12 Per Case Standard Package; 3 Inch Trade Size; Concrete-Tight; Rohs Compliant
$912.00
Coupling, Compression, Steel, 1/2"
$621.48
Coupling, Compression, Steel, 3/4"
$892.33
Coupling, Compression, Steel, 1"
$1,508.88
Coupling, Compression, Steel, 1-1/2"
$4,023.09
Coupling, Compression, Steel, 2"
$6,320.83
LTFMC Coupling, Combination, Zinc Die Cast, Size 1/2 Inch. Patented
$729.99
LTFMC Coupling, Combination, Zinc Die Cast, Size 3/4 Inch. Patented
$1,045.99
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 30 Standard Package; 2 Inch Trade Size; Threaded End Type
$4,666.37
Rod Coupling, Steel Material, Zinc Plated Finish, 5/16 X 7/8 In. Size
$86.92
LTFMC Coupling, Combination, Zinc Die Cast, Size 1 Inch. Patented
$2,834.00
LTFMC Coupling, Combination, Zinc Die Cast, Size 1-1/4 Inch. Patented
$4,721.99
20
Popularity
Default