4360DC - 1/2" Diecast LT to 1/2" Emt CPLG

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 597 available at other locations ( find a store with stock)
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
4360DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4360-DC
Description
1/2" Diecast LT to 1/2" Emt CPLG
LTFMC Coupling, Combination, Zinc Die Cast, Size 1/2 Inch. Patented
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747943606 / 0781747943606 / 00781747943606
Weight per unit
0.0017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
597
Resources
Images
 
 
4360DC - Small Image
 
4360DC - Large Image
 
4360DC - Video
Attachments
 
 
4360DC - Specification Sheet
Other Links
 
 
4360DC - Other
 
4360DC - Other
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
1/2" DIECAST LT TO 1/2" EMT CPLG
Extra Long Description
BPT 4360-DC 1/2 IN Combo. Cplg., Bo
Features
Problem Solver: Code Compliant Liquid Tight Conduit to Raintight EMT Transition Coupling Done Right. Saves Time and Labor too!
Long Description
LTFMC Coupling, Combination, Zinc Die Cast, Size 1/2 Inch. Patented
Product Type
1/2 In Combo. CPLG., Box Of 25
Special Features
Concrete-tight/Raintight
Additional Information
Connector Type
Combination
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4360-DC
GTIN
00781747943606
UPC
781747943606
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.0017
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used to join either metallic or non-metallic (Type "B") liquid tight conduit to EMT. Raintight. Concrete-Tight.
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4360DC.
Jump To:

Similar Items

Similar items are close alternatives to 4360DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 4360DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STREMT50 American Fittings 00662364307500
4360-DC Bridgeport Fittings 00781747943606
CF1 LH Dottie 00781002407508
MLT-EMT-50 Madison Electric 00784297545511
LTT-111 Thomas & Betts 00785991425222
271 Topaz 00751338122604

* All prices subject to change.

Begin Live Chat