245SLP - 2" Set Screw STL Emt Slip CPLG

Bridgeport

  • $18.44 (Each)
  • $18.44 (Each)

  • $92.20 (Per 5)

  • $553.20 (Per 30)

  • $1,844.00 (Per 100)

In-Stock: 201 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
245SLP
Manufacturer
Bridgeport
Manufacturer's Part Number
245-SLP
Description
2" Set Screw STL Emt Slip CPLG
2" Mighty-Align® Emt Steel Set Screw Slip Coupling
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747052452 / 0781747052452 / 00781747052452
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.44 (Each)
Carton
$92.20 (Per 5)
Standard Packaging
$553.20 (Per 30)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
201
Resources
Images
 
 
245SLP - Small Image
 
245SLP - Large Image
Attachments
 
 
245SLP - Specification Sheet
Other Links
 
 
245SLP - Other
 
245SLP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" SET SCREW STL EMT SLIP CPLG
Extra Long Description
BPT 245-SLP 2 IN Ss Slip Culpg Stee
Long Description
2" Mighty-Align® EMT Steel Set Screw Slip Coupling
Product Type
2 In SS Slip Culpg Steel, Box Of 5
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
245-SLP
GTIN
00781747052452
UPC
781747052452
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set Screw Slip
Trade Size
Trade Size
2
Packaging
Weight per each
0.645
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Mighty-Align® "Slip" Style Coupling - Used to join two lengths of EMT together.Backing out center screw allows the slip coupling to be temporarily located on one cut end while adjacent end is slid into place.Back out center screw stop as necessary to slip coupling over conduit.Fully install center screw stop between conduits.Ensure that both ends of conduit are visible in sight hole.Tighten all set screws. Patented
Standard
UL514B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 201

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
111 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Mesa
90 View Store

* All prices subject to change.

Begin Live Chat