Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 4.31 Inch Diameter; 6 Per Case Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Total Availability: In Stock
Check local availability
Book Price
$1,070.02
Per 100
Conduit Saddle Combination Coupling, Steel Material; 1.125 Inch Dia X 2.125 Inch L Size; Emt/Flex Conduit Used On; Set Screw Emt to Flexible Installation; Ul (Canada and Us) Approval; 100 Per Case Standard Package; 3/4 Inch Trade Size
$1,174.01
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul 6, Ul (Canada and Us), Csa C22.2, Etl Approval; 50 Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
Ready to ship from Oklahoma City: In Stock
Oklahoma City Availability: Out Of Stock
$1,897.26
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 30 Standard Package; 2 Inch Trade Size; Threaded End Type; REDH2OT[R] Brand
$3,305.95
Emt to Flexible Conduit Combination Coupling, Die-Cast Zinc Material; 1.3125 Inch Dia X 2 Inch L Size; Emt/Flexible Metal Conduit Used On; Set Screw Emt to Clamp Flexible Conduit Installation; Ul (Canada and Us) Approval; 50 Per Case Standard Package
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$923.99
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1 Inch Trade Size; Threaded End Type
$1,630.33
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 40 Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
$2,259.95
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1/2 Inch Trade Size; Threaded End Type
Available now at Lawton: In Stock
Lawton Availability: In Stock
$1,198.79
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 9 Standard Package; 2-1/2 Inch Trade Size; Threaded End Type
$8,181.82
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 8 Standard Package; 3 Inch Trade Size; Threaded End Type
$9,936.38
Coupler, Steel Material; 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; Iso 9001 Applicable Standard; 50 Standard Package; 3/4 Inch Trade Size; Female Threaded End Type
$1,254.23
Coupler, Steel Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 8 Standard Package; 4 Inch Trade Size; Threaded End Type
$14,904.60
Emt/FMC Combination Coupling, 1 In Trade Size, Zinc Die Cast Material, Combination Connection, 2-3/16 In Length, 1-7/16 In Diameter, 0.2 LB
1/2" Raintight Push-Emt® Coupling
$318.00
3/4" Raintight Push-Emt® Coupling
$400.01
2" Emt to FMC Transition Coupling
$3,757.20
Coupling Nut, Steel, Hex Head, 3/4 In Length, Zinc, 1/4 In - 20 Thread Size, 0.25 In Diameter, Hex Drive, 0.89 In Thickness, 0.433 In Outside Diameter, 1.87 LB/Ea
$26.59
Mighty-Merge® Transition Fittings, 1" Emt to 3 Port Ac/MC Coupling
$3,263.99
1-1/4" Emt to FMC Transition Coupling
$2,074.19
1-1/2" Emt to FMC Transition Coupling
$2,880.00
20
Popularity
Default