422TBS - 3/4" Top Bite SS Coupling Steel

Topaz - Southwire LLC

  • $11.74 (Each)
  • $11.74 (Each)

  • $234.80 (Per 20)

  • $1,174.01 (Per 100)

In-Stock: 10 available at other locations ( find a store with stock)
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
422TBS
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
3/4" Top Bite SS Coupling Steel
Conduit Saddle Combination Coupling, Steel Material; 1.125 Inch Dia X 2.125 Inch L Size; Emt/Flex Conduit Used On; Set Screw Emt to Flexible Installation; Ul (Canada and Us) Approval; 100 Per Case Standard Package; 3/4 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338851955 / 00751338851955
Weight per unit
0.182 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Carton
$11.74 (Each)
Standard Packaging
$234.80 (Per 20)
Stock Availability
Jacksonville
0 (Find nearest stock)
Nacogdoches
0
All Stores
10
Resources
Images
 
 
422TBS - Large Image
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
Steel
Dimensions and Weight
Size
1.125 Inch Dia x 2.125 Inch L
Descriptions
Commodity Description
BX, MC, ARMORED CABLE FITTINGS
Description
3/4" TOP BITE SS COUPLING STEEL
Extra Long Description
STEEL MATERIAL; 1.125 INCH DIA X 2.125 INCH L SIZE; EMT/FLEX CONDUIT USED ON; SET SCREW EMT TO FLEXIBLE INSTALLATION; UL (CANADA AND US) APPROVAL; 100 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Long Description
CONDUIT SADDLE COMBINATION COUPLING, STEEL MATERIAL; 1.125 INCH DIA X 2.125 INCH L SIZE; EMT/FLEX CONDUIT USED ON; SET SCREW EMT TO FLEXIBLE INSTALLATION; UL (CANADA AND US) APPROVAL; 100 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE
Product Type
Conduit Saddle Combination Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
422TBS
GTIN
00751338851955
UPC
751338851955
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Installation
Set Screw EMT to Flexible
Used On
EMT/Flex Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 422TBS.
Jump To:

Similar Items

Similar items are close alternatives to 422TBS, though they may not be 100% alike.

Cross Referenced

These items are similar to 422TBS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MDBS-75 Madison Electric 00784297013751
422TBS Topaz 00751338851955

* All prices subject to change.

Begin Live Chat