649S - 3-1/2"Emt/Rigid SS Coup STL

Topaz - Southwire LLC

  • $10.70 (Each)
  • $10.70 (Each)

  • $64.20 (Per 6)

  • $1,070.02 (Per 100)

In-Stock: 6 available at other locations ( find a store with stock)
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
649S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
649S
Description
3-1/2"Emt/Rigid SS Coup STL
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 4.31 Inch Diameter; 6 Per Case Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232808 / 00751338232808
Weight per unit
1.992 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Carton
$10.70 (Each)
Standard Packaging
$64.20 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
649S - Specification Sheet
Images
 
 
649S - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.31 INCH
Length
4.75 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4
Commodity Description
Steel Set Screw Emt Couplings
Description
3-1/2"EMT/RIGID SS COUP STL
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.75 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 4.31 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.75 INCH; RIGID/EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 4.31 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
649S
GTIN
00751338232808
UPC
751338232808
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
6 PER CASE
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 649S.
Jump To:

Similar Items

Similar items are close alternatives to 649S, though they may not be 100% alike.

Cross Referenced

These items are similar to 649S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-350 AFC Cable Systems 00077680146212
SS68US American Fittings 00662364191161
TWC-350-S Appleton Electric n/a
248 Bridgeport Fittings 00781747002488
468 Eaton Crouse-Hinds 00784564104687
62835B Halex 00051411628352
RC-350 Madison Electric 00784297621468
MES-768 Madison Electric 00784297200281
5350-S Neer n/a
OF7719 Orbit Industries 00835243051577
5350S O-Z Gedney 00687855851386
318ST Producto Electric Corp. 00785244131825
2154 Raco 00050169021545
TK129A Thomas & Betts 00785991025545
8954 Thomas & Betts 00708917134138
TK-129-A Thomas & Betts Conduit n/a
649S Topaz 00751338232808

* All prices subject to change.

Begin Live Chat