649S - 3-1/2"Emt/Rigid SS Coup STL

Topaz - Southwire LLC

  • $10.70 (Each)
  • $10.70 (Each)

  • $64.20 (Per 6)

  • $1,070.02 (Per 100)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
649S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
649S
Description
3-1/2"Emt/Rigid SS Coup STL
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.75 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 4.31 Inch Diameter; 6 Per Case Standard Package; 3-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232808 / 00751338232808
Weight per unit
1.992 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$10.70 (Each)
Carton
$10.70 (Each)
Standard Packaging
$64.20 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Attachments
 
 
649S - Specification Sheet
Images
 
 
649S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
4.31 INCH
Length
4.75 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4
Commodity Description
Steel Set Screw Emt Couplings
Description
3-1/2"EMT/RIGID SS COUP STL
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.75 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 4.31 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.75 INCH; RIGID/EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 4.31 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
649S
GTIN
00751338232808
UPC
751338232808
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
6 PER CASE
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat