182A - 1"X1" Comb Coupling

Topaz - Southwire LLC

  • $9.24 (Each)
  • $9.24 (Each)

  • $462.00 (Per 50)

  • $923.99 (Per 100)

Available from manufacturer.
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
182A
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
182A
Description
1"X1" Comb Coupling
Emt to Flexible Conduit Combination Coupling, Die-Cast Zinc Material; 1.3125 Inch Dia X 2 Inch L Size; Emt/Flexible Metal Conduit Used On; Set Screw Emt to Clamp Flexible Conduit Installation; Ul (Canada and Us) Approval; 50 Per Case Standard Package
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt To Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338114319 / 00751338114319
Weight per unit
0.156 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$9.24 (Each)
Carton
$9.24 (Each)
Standard Packaging
$462.00 (Per 50)
Stock Availability
Sulphur Springs
0
Tyler
0
All Stores
0
Resources
Images
 
 
182A - Large Image
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
Die-Cast Zinc
Dimensions and Weight
Size
1.3125 Inch Dia x 2 Inch L
Descriptions
Additional Information
ROHS Compliant; Application Indoor; Includes (2) Screw, Steel Strap
Commodity Description
Die Cast Set Screw Emt To Flexible Metallic Conduit Combination Fittings
Description
1"X1" COMB COUPLING
Extra Long Description
DIE-CAST ZINC MATERIAL; 1.58 INCH DIAMETER X 2.19 INCH LENGTH SIZE; EMT/FLEXIBLE CONDUIT USED ON; EMT SET SCREW TO FLEX CONDUIT INSTALLATION; UL APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; TRI-COMBO SCREW; STRAP MATERIAL ZINC PLATED STEEL; APPLICATION INDOOR
Long Description
EMT TO FLEXIBLE CONDUIT COMBINATION COUPLING, DIE-CAST ZINC MATERIAL; 1.3125 INCH DIA X 2 INCH L SIZE; EMT/FLEXIBLE METAL CONDUIT USED ON; SET SCREW EMT TO CLAMP FLEXIBLE CONDUIT INSTALLATION; UL (CANADA AND US) APPROVAL; 50 PER CASE STANDARD PACKAGE
Product Type
Emt to Flexible Conduit Combination Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
182A
GTIN
00751338114319
UPC
751338114319
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
Installation
Set Screw EMT to Clamp Flexible Conduit
Used On
EMT/Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 182A.
Jump To:

Similar Items

Similar items are close alternatives to 182A, though they may not be 100% alike.

Cross Referenced

These items are similar to 182A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8630 Arlington 00018997086303
283-DC Bridgeport Fittings 00781747092830
OF523 Orbit Industries 00835243037472
TX223 Thomas & Betts 00785991444261
182A Topaz 00751338114319
SQZEMT-100 Garvin Industries 00785592004772
OF533 Orbit Industries 00835243049598

* All prices subject to change.

Begin Live Chat