Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LTFMC Coupling, Combination, Zinc Die Cast, Size 1-1/4 Inch. Patented
Total Availability: In Stock
Check local availability
Book Price
$4,721.99
Per 100
LTFMC Coupling, Combination, Zinc Die Cast, Size 1-1/2 Inch. Patented
$6,718.00
LTFMC Coupling, Combination, Zinc Die Cast, Size 2 Inch. Patented
$10,298.00
2-1/2" Emt/Rigid to FMC Transition Coupling
$9,874.00
Reducing Coupling, Rec Model, Electro Galvanized With Chromate Treatment, 1/2 to 3/4 In Hub Size, 0.25 LB/Ea
$32.06
Each
Emt to Flexible Conduit Combination Coupling, Die-Cast Zinc Material; 1.625 Inch Dia X 1.895 Inch L Size; Emt/Flexible Metal Conduit Used On; Compression Emt to Screw-In Flexible Metal Conduit Installation; Ul, Csa Approval; 250 Per Case Standard Package
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,119.99
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 8/100 LB/Ea
$305.98
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 60/100 LB/Ea
$2,756.00
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1-1/2"
$3,719.57
Emt Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.75 In Length, 0.937 In Diameter, 0.1 LB/Ea
$261.98
Coupling, Split, 2-Piece Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; Rigid Conduit Used On; Ul (Canada and Us), Etl Approval; 5 Standard Package; 3 Inch Trade Size
$865.61
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 2 In Length, 1.563 In Diameter, 13/100 LB/Ea
$426.02
Mighty-Merge® Transition Fittings. Emt to 14/2 - 10/3 Ac/MC/FMC Coupling
$1,174.01
Coupling, Split, 2-Piece Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
$116.91
$191.35
$404.50
Coupling Nut, Steel, Hex Head, 1-1/4 In Length, Zinc, 1/2 In - 13 Thread Size, 0.5 In Diameter, Hex Drive, 1.26 In Thickness, 0.722 In Outside Diameter, 2.95 LB/Ea
$59.55
Coupling Nut, Steel, Hex Head, 1-1/8 In Length, Zinc, 3/8 In - 16 Thread Size, 0.375 In Diameter, Hex Drive, 1.13 In Thickness, 0.577 In Outside Diameter, 3.799 LB/Ea
$54.84
Hex Rod Coupling Nut, Steel, 1-1/8 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1.13 In Thickness, 1/2 In Inside, 0.38 LB
$1.25
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.25 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 3.19 Inch Diameter; 12 Per Case Standard Package; 2-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
$807.99
20
Popularity
Default