PRSSP150 - 1-1/2" Split Coupling

Plastibond

  • $191.35 (Each)
  • $191.35 (Each)

  • $956.75 (Per 5)

In-Stock: 8 available at other locations ( find a store with stock)
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
PRSSP150
Manufacturer
Plastibond
Manufacturer's Part Number
PRSSP150
Description
1-1/2" Split Coupling
Coupling, Split, 2-Piece Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011209859 / 00784011209859
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.35 (Each)
Standard Packaging
$956.75 (Per 5)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
8
Resources
Attachments
 
 
PRSSP150 - Specification Sheet
Images
 
 
PRSSP150 - Large Image
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Length
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Descriptions
Commodity Description
Rigid Conduit Fittings - Steel
Description
1-1/2" SPLIT COUPLING
Extra Long Description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; CONDUIT USED ON; 5 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Long Description
COUPLING, SPLIT, 2-PIECE TYPE; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR
Product Type
Coupling
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRSSP150
GTIN
00784011209859
UPC
784011209859
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Split, 2-Piece
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
0.7
Carton
1
Package
5
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat