4057DC - 3/8 D/C Zinc CPL

Bridgeport

  • $11.74 (Each)
  • $11.74 (Each)

  • $293.50 (Per 25)

  • $1,174.01 (Per 100)

In-Stock: 1,184 available at other locations ( find a store with stock)
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
4057DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4057-DC
Description
3/8 D/C Zinc CPL
Mighty-Merge® Transition Fittings. Emt to 14/2 - 10/3 Ac/MC/FMC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt To Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747940575 / 0781747940575 / 00781747940575
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.74 (Each)
Carton
$293.50 (Per 25)
Standard Packaging
$1,174.01 (Per 100)
Stock Availability
Gilbert
0 (Find nearest stock)
Phoenix
0
All Stores
1,184
Resources
Images
 
 
4057DC - Small Image
 
4057DC - Large Image
 
4057DC - Video
Attachments
 
 
4057DC - Specification Sheet
Other Links
 
 
4057DC - Other
 
4057DC - Other
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
3/8 D/C ZINC CPL
Extra Long Description
BPT 4057-DC Emt Ac/Mc 14/3 To 10/3,
Features
Time Saver: EMT to FMC/AC/MC Transition Fitting Installs in 1/3 the time with 1/3 material cost!
Long Description
Mighty-Merge® Transition Fittings. EMT to 14/2 - 10/3 AC/MC/FMC Coupling
Product Type
Emt Ac/MC 14/3 to 10/3, Box Of 25
Special Features
Ball Burnished Finish
Additional Information
Connector Type
Combination
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4057-DC
GTIN
00781747940575
UPC
781747940575
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.125
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Combination Couplings used to join 3/4" EMT conduit via set screw to 14/2 through 10/3 Steel and Aluminum AC/MC/MCIA, and 3/8" Steel and Aluminum FMC. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,184

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
720 View Store
Charlotte
25 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 4057DC.
Jump To:

Similar Items

Similar items are close alternatives to 4057DC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat