EC761US - 3/4" Steel Emt Compression Coupling - U.S. Made

Amfico

  • $4.26 (Each)
  • $4.26 (Each)

  • $106.50 (Per 25)

  • $426.02 (Per 100)

In-Stock: 4,243 available at other locations ( find a store with stock)
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
EC761US
Manufacturer
Amfico
Manufacturer's Part Number
EC761US
Description
3/4" Steel Emt Compression Coupling - U.S. Made
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 2 In Length, 1.563 In Diameter, 13/100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662364017812 / 00662364017812
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$106.50 (Per 25)
Stock Availability
Katy
0 (Find nearest stock)
Houston RDC
0
All Stores
4,243
Resources
Images
 
 
EC761US - Large Image
Other Links
 
 
EC761US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.563 in
Length
2 in
Descriptions
Description
3/4" STEEL EMT COMPRESSION COUPLING - U.S. MADE
Extra Long Description
AMFICO EC761US 3/4" EMT Stl Comp Cp
Long Description
EMT Compression Coupling, 3/4 in Trade Size, Zinc Plated, 2 in Length, 1.563 in Diameter, 13/100 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 3/4 in, Zinc Plated, 13/100 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
Electric Metallic Tubing
Made In USA
yes
Package Quantity
25 CT;125 PK
Standards Met
cULus E101868
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
EC761US
GTIN
00662364017812
UPC
662364017812
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
13/100 lb/EA
Weight per each
0.13
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of EC761US.
Jump To:

Similar Items

Similar items are close alternatives to EC761US, though they may not be 100% alike.

Cross Referenced

These items are similar to EC761US but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC761US American Fittings 00662364017812
6075US O-Z Gedney 00687855050314
CK-75 AFC Cable Systems 00077680146342
261 Bridgeport Fittings 00781747002617
661S Eaton Crouse-Hinds 00784564206619
MEC-761 Madison Electric 00784297541131
OF7612 Orbit Industries 00835243051119
6075S O-Z Gedney 00687855867042
321ST Producto Electric Corp. 00785244132150
2923 Raco 00050169029237
TK-112A Thomas & Betts 00785991025439
662S Topaz 00751338170209
2923US Raco 00050169570432

* All prices subject to change.

Begin Live Chat