4357DC - 1" Diecast Emt to 3PRT Ac/MC CPLG

Bridgeport

  • $32.64 (Each)
  • $32.64 (Each)

  • $163.20 (Per 5)

  • $652.80 (Per 20)

  • $3,263.99 (Per 100)

In-Stock: 16 available locally (Little Rock, AR) ( change location)
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
4357DC
Manufacturer
Bridgeport
Manufacturer's Part Number
4357-DC
Description
1" Diecast Emt to 3PRT Ac/MC CPLG
Mighty-Merge® Transition Fittings, 1" Emt to 3 Port Ac/MC Coupling
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt To Flex Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747943576 / 0781747943576 / 00781747943576
Weight per unit
53.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.64 (Each)
Carton
$163.20 (Per 5)
Standard Packaging
$652.80 (Per 20)
Stock Availability
Little Rock
16 (Check another store)
All Stores
16
Resources
Images
 
 
4357DC - Small Image
 
4357DC - Large Image
 
4357DC - Video
Attachments
 
 
4357DC - Specification Sheet
Other Links
 
 
4357DC - Other
 
4357DC - Other
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
1" DIECAST EMT TO 3PRT AC/MC CPLG
Extra Long Description
BPT 4357-DC 1 IN X3 Trans Emt/Cable
Features
Time Saver: Stop Wasting Time and Space with a 3 or 4 port MC to EMT transition fitting!
Long Description
Mighty-Merge® Transition Fittings, 1" EMT to 3 Port AC/MC Coupling
Product Type
1 In X3 Trans Emt/Cable CPLG, Box Of 5
Special Features
Set Screw type transition fitting ideal for commercial and institutional facilities.
Additional Information
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
4357-DC
GTIN
00781747943576
UPC
781747943576
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
53.75
Carton
5
Package
20
Uses, Certifications, and Standards
Application
The 4357-DC is used to securely join 1" EMT to three (.43" to .61" Diameter) AC/MC/MCI-A/HCF/HCFMCI-A or 3/8" flexible metal conduit. These fittings provide a huge labor savings, compared to the traditional junction box or fitting assembly installation. When using AC/MC/FMC cable simply remove the armor and expose the conductors to the desired length needed to reach the device box or enclosure. The inspection holes will provide a visual end stop for the cable or flex conduit. The use of anti short bushings
Standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
16 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4357DC.
Jump To:

Similar Items

Similar items are close alternatives to 4357DC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat