665SRT - 1-1/2" Raintight Steel Comp Coup

Topaz - Southwire LLC

  • $13.16 (Each)
  • $13.16 (Each)

  • $263.20 (Per 20)

  • $1,315.99 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)
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
665SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
665SRT
Description
1-1/2" Raintight Steel Comp Coup
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 2.25 Inch; Emt Conduit Used On; Ul, Csa Approval; 2.25 Inch Diameter; 20 Per Case Standard Package; 1-1/2 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338830752 / 00751338830752
Weight per unit
0.61 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$13.16 (Each)
Carton
$13.16 (Each)
Standard Packaging
$263.20 (Per 20)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
50
Resources
Images
 
 
665SRT - Large Image
Attachments
 
 
665SRT - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.25 INCH
Length
2.25 INCH
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
1-1/2" RAINTIGHT STEEL COMP COUP
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.25 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 2.25 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.25 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 2.25 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Conduit Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
665SRT
GTIN
00751338830752
UPC
751338830752
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
0
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
25 View Store
Jacksonville - FL
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 665SRT.
Jump To:

Similar Items

Similar items are close alternatives to 665SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 665SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
834RT Arlington 00018997820341
264-RT Bridgeport Fittings 00781747142641
264-SRT Bridgeport Fittings 00781747202642
664RT Eaton Crouse-Hinds 00784564004505
62615B Halex 00051411626150
MECR-764 Madison Electric 00784297007057
2926RT Raco 00050169292693
TK115A-RT Thomas & Betts 00785991034530
665SRT Topaz 00751338830752

* All prices subject to change.

Begin Live Chat