648S - 3"Emt/Rigid SS Coup Steel

Southwire Rough Electrical Com

  • $9.12 (Each)
  • $9.12 (Each)

  • $109.44 (Per 12)

  • $912.00 (Per 100)

In-Stock: 106 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
648S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
648S
Description
3"Emt/Rigid SS Coup Steel
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4.5 Inch; Rigid/Emt Conduit Used On; Ul 514B, Csa Approval; 3.19 Inch Diameter; 12 Per Case Standard Package; 3 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232709 / 00751338232709
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.12 (Each)
Standard Packaging
$109.44 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
106
Resources
Images
 
 
648S - Large Image
Attachments
 
 
648S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.19 INCH
Length
4.5 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 4
Commodity Description
Steel Set Screw Emt Couplings
Description
3"EMT/RIGID SS COUP STEEL
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.5 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 3.19 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
Topazs Rigid Couplings maintain conduit in a fixed position; threadless, set screw design ensures a secure connection. Strong and resilient steel construction optimizes performance and longevity; available trade sizes from 2 1/2to 4. UL listed
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4.5 INCH; RIGID/EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 3.19 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
648S
GTIN
00751338232709
UPC
751338232709
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12 PER CASE
Weight per each
20
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 106

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
26 View Store
Tampa
80 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat