667S - 2-1/2" Emt Comp Coup Steel

Topaz - Southwire LLC

  • $20.14 (Each)
  • $20.14 (Each)

  • $241.68 (Per 12)

  • $2,014.00 (Per 100)

In-Stock: 317 available at other locations ( find a store with stock)
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
667S
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
667S
Description
2-1/2" Emt Comp Coup Steel
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 4.875 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 3.688 Inch Diameter; 6 Per Case Standard Package; 2-1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170612 / 00751338170612
Weight per unit
2.029 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$20.14 (Each)
Standard Packaging
$241.68 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
317
Resources
Images
 
 
667S - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.688 Inch
Length
4.875 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
2-1/2" EMT COMP COUP STEEL
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.875 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 3.688 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.875 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 3.688 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
667S
GTIN
00751338170612
UPC
751338170612
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
6 PER CASE
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 317

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
219 View Store
Charlotte
36 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
62 View Store
These alternate items can be purchased instead of 667S.
Jump To:

Similar Items

Similar items are close alternatives to 667S, though they may not be 100% alike.

Cross Referenced

These items are similar to 667S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
266 Bridgeport Fittings 00781747002662
666 Eaton Crouse-Hinds 00784564106667
MEC-766 Madison Electric 00784297541186
2950 Raco 00050169029503
TK117A Thomas & Betts 00785991025484
667S Topaz 00751338170612
CK-250 AFC Cable Systems 00077680146397
TWC-250CS Appleton Electric n/a
OF7617 Orbit Industries 00835243051218
6250S O-Z Gedney 00687855868100
S1021D Sepco n/a
CK250R Steel Components, Inc. n/a
TK-117 Thomas & Betts n/a
TK-117A Thomas & Betts n/a
EC766US American Fittings 00662364017867
62425B Halex 00051411624255

* All prices subject to change.

Begin Live Chat