641S - 1/2 STL S/SCR Emt CPLG

Southwire Rough Electrical Com

  • $0.84 (Each)
  • $0.84 (Each)

  • $42.22 (Per 50)

  • $84.45 (Per 100)

In-Stock: 1,390 available at other locations ( find a store with stock)
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
641S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
641S
Description
1/2 STL S/SCR Emt CPLG
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 1.75 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 0.88 Inch Diameter; 500 Per Case Standard Package; 1/2 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232006 / 00751338232006
Weight per unit
0.0072 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Carton
$0.84 (Each)
Standard Packaging
$42.22 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,390
Resources
Attachments
 
 
641S - Specification Sheet
Images
 
 
641S - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
0.88 INCH
Length
1.75 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 2
Commodity Description
Steel Set Screw Emt Couplings
Description
1/2 STL S/SCR EMT CPLG
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.75 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 0.88 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 2; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2 to 4; 2 1/2 to 4, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 1.75 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 0.88 INCH DIAMETER; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
641S
GTIN
00751338232006
UPC
751338232006
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
0.0072
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,390

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
1,000 View Store

A-L

Location Stock Available
Hendersonville
390 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 641S.
Jump To:

Similar Items

Similar items are close alternatives to 641S, though they may not be 100% alike.

Cross Referenced

These items are similar to 641S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-50 AFC Cable Systems 00077680146137
SS60US American Fittings 00662364191000
TWC-50-S Appleton Electric n/a
240 Bridgeport Fittings 00781747002402
460 Eaton Crouse-Hinds 00784564104601
62805B Halex 00051411628055
MES-760 Madison Electric 00784297200205
5050-S Neer n/a
OF7711 Orbit Industries 00835243051492
5050S O-Z Gedney 00687855851010
310ST Producto Electric Corp. 00785244131023
2022 Raco 00050169020227
S1113 Sepco n/a
SK50R Steel Components, Inc. n/a
TK121A Thomas & Betts 00785991023886
TK-121 Thomas & Betts n/a
TK-121-A Thomas & Betts Conduit n/a
641S Topaz 00751338232006

* All prices subject to change.

Begin Live Chat