264 - 1-1/2" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $4.30 (Each)
  • $4.30 (Each)

  • $107.50 (Per 25)

  • $429.99 (Per 100)

In-Stock: 106 available locally (Deer Park, TX) ( change location)
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
264
Manufacturer
Bridgeport
Manufacturer's Part Number
264
Description
1-1/2" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002648 / 0781747002648 / 00781747002648
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$107.50 (Per 25)
Stock Availability
Deer Park
106 (Check another store)
All Stores
6,295
Resources
Images
 
 
264 - Small Image
 
264 - Large Image
Attachments
 
 
264 - Specification Sheet
Other Links
 
 
264 - Other
 
264 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-1/8 in
Length
3-9/32 in
Descriptions
Description
1-1/2" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 264 1-1/2 IN Comp. Cplg. Steel,
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 1.5 in Trade Size, Zinc Electro-Plated, 3-9/32 in Length, 1-1/8 in Diameter, 0.6 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1.5 in, Zinc Electro-Plated, 0.6 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
25 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
264
GTIN
00781747002648
UPC
781747002648
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
25
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,295

Location search:
These alternate items can be purchased instead of 264.
Jump To:

Similar Items

Similar items are close alternatives to 264, though they may not be 100% alike.

Cross Referenced

These items are similar to 264 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-150 AFC Cable Systems 00077680146373
EC764US American Fittings 00662364017843
6150S Appleton Electric 00687855867196
TWC-150CS Appleton Electric n/a
264 Bridgeport Fittings 00781747002648
664 Eaton Crouse-Hinds 00784564106643
CCP-150 Garvin Industries n/a
62415B Halex 00051411624156
MEC-764 Madison Electric 00784297541162
OF7615 Orbit Industries 00835243051171
6150S O-Z Gedney 00687855867196
324ST Producto Electric Corp. 00785244132457
2926 Raco 00050169029268
TK115 Thomas & Betts n/a
TK115A Thomas & Betts 00785991025460
TK-115-A Thomas & Betts Conduit n/a
665S Topaz 00751338170506

* All prices subject to change.

Begin Live Chat