263 - 1-1/4" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $2.94 (Each)
  • $2.94 (Each)

  • $73.50 (Per 25)

  • $294.00 (Per 100)

In-Stock: 4,751 available at other locations ( find a store with stock)
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
263
Manufacturer
Bridgeport
Manufacturer's Part Number
263
Description
1-1/4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-3/16 In Length, 1-29/32 In Diameter, 0.0204 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002631 / 0781747002631 / 00781747002631
Weight per unit
0.0204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$73.50 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,751
Resources
Images
 
 
263 - Small Image
 
263 - Large Image
 
263 - Video
Other Links
 
 
263 - Other
 
263 - Other
Attachments
 
 
263 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-29/32 in
Length
3-3/16 in
Descriptions
Description
1-1/4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 263 1-1/4 IN Steel Comp Cplg, B
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 1.25 in Trade Size, Zinc Electro-Plated, 3-3/16 in Length, 1-29/32 in Diameter, 0.0204 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1.25 in, Zinc Electro-Plated, 0.0204 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
25 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
263
GTIN
00781747002631
UPC
781747002631
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25 in
Packaging
Weight
0.0204 lb/EA
Weight per each
0.0204
Carton
25
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,751

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 263.
Jump To:

Similar Items

Similar items are close alternatives to 263, though they may not be 100% alike.

Cross Referenced

These items are similar to 263 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-125 AFC Cable Systems 00077680146366
EC763US American Fittings 00662364017836
6125S Appleton Electric 00687855867141
TWC-125CS Appleton Electric n/a
263 Bridgeport Fittings 00781747002631
663 Eaton Crouse-Hinds 00784564106636
CCP-125 Garvin Industries n/a
62412B Halex 00051411624125
MEC-763 Madison Electric 00784297541155
OF7614 Orbit Industries 00835243051157
6125S O-Z Gedney 00687855867141
323ST Producto Electric Corp. 00785244132358
2925 Raco 00050169029251
TK114A Thomas & Betts 00785991025453
TK114 Thomas & Betts n/a
TK-114-A Thomas & Betts Conduit n/a
664S Topaz 00751338170407

* All prices subject to change.

Begin Live Chat