PRCPLGAL3 - 3 Al PVC CTD Coupling

Plastibond

  • $162.88 (Each)
  • $162.88 (Each)

  • $1,303.00 (Per 8)

  • $16,287.52 (Per 100)

In-Stock: 15 available at other locations ( find a store with stock)
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
PRCPLGAL3
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-3
Description
3 Al PVC CTD Coupling
Coupling, Gray PVC Coated (Outside), Red Urethane Coated (Inside) Over Galvanized Thread Aluminum Material; Rigid Conduit Used On; Ul 6 Approval; 4.25 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Tpi 8; Installation Threaded Female
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212651 / 00784011212651
Weight per unit
133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.88 (Each)
Carton
$162.88 (Each)
Standard Packaging
$1,303.00 (Per 8)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
15
Resources
Images
 
 
PRCPLGAL3 - Large Image
Attachments
 
 
PRCPLGAL3 - Specification Sheet
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
GRAY PVC COATED (OUTSIDE), RED URETHANE COATED (INSIDE) OVER GALVANIZED THREAD ALUMINUM
Dimensions and Weight
Diameter
4.25 INCH
Descriptions
Additional Information
TPI 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
3 AL PVC CTD COUPLING
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLING, GRAY PVC COATED (OUTSIDE), RED URETHANE COATED (INSIDE) OVER GALVANIZED THREAD ALUMINUM MATERIAL; RIGID CONDUIT USED ON; UL 6 APPROVAL; 4.25 INCH DIAMETER; 3 INCH TRADE SIZE; REDH2OT. BRAND; TPI 8; INSTALLATION THREADED FEMALE
Product Type
Coupling
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-AL-3
GTIN
00784011212651
UPC
784011212651
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
133
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL 6
Installation
THREADED FEMALE
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat