Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Set Screw Coupling, 1/2 In Trade Size, Zinc Plated, 1.625 In Length, 0.07 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$296.12
Per 100
Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.125 In Length, 0.25 LB/Ea
$698.28
Emt Set Screw Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-3/4 In Length, 1-15/16 In Diameter
$274.01
Emt Set Screw Coupling, 2 In Trade Size, Zinc Electro-Plated, 4 In Length, 2-3/8 In Diameter
$400.00
Emt Set Screw Coupling, 0.75 In Trade Size, Zinc Electro-Plated, 1-3/16 In Length, 1-1/8 In Diameter
$64.01
Emt Set Screw Coupling, 1 In Trade Size, Zinc Electro-Plated, 2-1/2 In Length, 1-5/16 In Diameter
$100.20
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 1-11/16 In Diameter
$203.99
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Diameter
$42.41
Eaton Crouse-Hinds Series Eclk Coupling, 24" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 3/4" Trade Size
$881.48
Each
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,568.14
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 2.125 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 1.06 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size; Concrete-Tight; Rohs Compliant
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 1.563 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 100 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 14
$254.83
Coupling, 3-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-5/16 In Length, 4-13/16 In Diameter, 0.355 LB/Ea
$1,070.02
Coupling, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-13/16 In Length, 5 In Diameter, 0.4217 LB/Ea
$1,218.01
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 2.5 Inch; Emt/Rigid Conduit Used On; Ul (Canada and Us), Ul 514B Approval; 1.31 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concrete Tight
Coupling, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 4-1/2 In Diameter, 0.193 LB/Ea
$912.00
Coupling, 2-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-5/16 In Length, 4-5/16 In Diameter, 0.152 LB/Ea
$807.99
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1 Inch Trade Size; Threaded End Type
$2,301.14
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 40 Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
$3,190.55
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 50 Standard Package; 1-1/4 Inch Trade Size; Threaded End Type
$2,897.70
20
Popularity
Default