243 - 1-1/4" Steel Set/Screw Emt Coupling

Bridgeport

  • $2.04 (Each)
  • $2.04 (Each)

  • $30.60 (Per 15)

  • $183.59 (Per 90)

  • $203.99 (Per 100)

In-Stock: 8,121 available at other locations ( find a store with stock)
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
243
Manufacturer
Bridgeport
Manufacturer's Part Number
243
Description
1-1/4" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 1.25 In Trade Size, Zinc Electro-Plated, 3-1/4 In Length, 1-11/16 In Diameter
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002433 / 0781747002433 / 00781747002433
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.04 (Each)
Carton
$30.60 (Per 15)
Standard Packaging
$183.59 (Per 90)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8,121
Resources
Images
 
 
243 - Small Image
 
243 - Large Image
Attachments
 
 
243 - Specification Sheet
Other Links
 
 
243 - Other
 
243 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1-11/16 in
Length
3-1/4 in
Descriptions
Description
1-1/4" STEEL SET/SCREW EMT COUPLING
Extra Long Description
BPT 243 1-1/4 SET SCREW CPLG. STEEL
Features
Used to join two lengths of EMT. Concrete tight when taped.
Long Description
EMT Set Screw Coupling, 1.25 in Trade Size, Zinc Electro-Plated, 3-1/4 in Length, 1-11/16 in Diameter
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1.25 in, Zinc Electro-Plated
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
15 CT;19 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
243
GTIN
00781747002433
UPC
781747002433
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25 in
Packaging
Weight per each
0.275
Carton
15
Package
90
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete tight when taped.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,121

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 243.
Jump To:

Similar Items

Similar items are close alternatives to 243, though they may not be 100% alike.

Cross Referenced

These items are similar to 243 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-125 AFC Cable Systems 00077680146168
SS63US American Fittings 00662364191062
5125S Appleton Electric 00687855851164
TWC-125-S Appleton Electric n/a
243 Bridgeport Fittings 00781747002433
463 Eaton Crouse-Hinds 00784564104632
SSCP-125 Garvin Industries n/a
62812B Halex 00051411628123
MES-763 Madison Electric 00784297200236
5125-S Neer n/a
OF7714 Orbit Industries 00835243051522
5125S O-Z Gedney 00687855851164
313ST Producto Electric Corp. 00785244131320
2025 Raco 00050169020258
SKS125 Raco n/a
5036 Thomas & Betts n/a
TK124A Thomas & Betts 00785991024760
TK-124-A Thomas & Betts Conduit n/a
644S Topaz 00751338232303

* All prices subject to change.

Begin Live Chat