51 - 1/2" RGD CPL

Southwire Rough Electrical Com

  • $2.55 (Each)
  • $2.55 (Each)

  • $254.83 (Per 100)

  • $382.24 (Per 150)

In-Stock: 9,668 available at other locations ( find a store with stock)
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
51
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
51
Description
1/2" RGD CPL
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 1.563 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 100 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 14
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338101302 / 00751338101302
Weight per unit
0.136 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$2.55 (Each)
Standard Packaging
$382.24 (Per 150)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
9,668
Resources
Attachments
 
 
51 - Specification Sheet
Images
 
 
51 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1.563 INCH
Descriptions
Additional Information
ROHS Compliant; Thread per Inch 14
Commodity Description
Rigid Conduit Fittings - Steel
Description
1/2" RGD CPL
Extra Long Description
STEEL MATERIAL; ZINC PLATED FINISH; 1.563 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 150 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 14; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; GALVANIZED FINISH; 1.563 INCH; UL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 100 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; ROHS COMPLIANT; THREAD PER INCH 14
Product Type
Rigid Conduit Coupling
Additional Information
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338101302
UPC
751338101302
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0.136
Carton
1
Package
150
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,668

Location search:

Greater Atlanta Area

Location Stock Available
These alternate items can be purchased instead of 51.
Jump To:

Similar Items

Similar items are close alternatives to 51, though they may not be 100% alike.

Cross Referenced

These items are similar to 51 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
64005B Halex 00051411640057
RC-50 Madison Electric 00784297621383
P105 Producto Electric Corp. 00785244651057
51 Topaz 00751338101302

* All prices subject to change.

Begin Live Chat