642S - 3/4" Set Screw Coupling

Southwire Rough Electrical Com

  • $0.64 (Each)
  • $0.64 (Each)

  • $16.00 (Per 25)

  • $64.01 (Per 100)

In-Stock: 7,410 available at other locations ( find a store with stock)
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
642S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
642S
Description
3/4" Set Screw Coupling
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 2.125 Inch; Emt Conduit Used On; Ul 514B, Csa Approval; 1.06 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size; Concrete-Tight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232105 / 00751338232105
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.64 (Each)
Carton
$0.64 (Each)
Standard Packaging
$16.00 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7,410
Resources
Images
 
 
642S - Large Image
Attachments
 
 
642S - Specification Sheet
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.06 INCH
Length
2.125 Inch
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Application Join Two Lengths of EMT; Number of Screws 2
Commodity Description
Steel Set Screw Emt Couplings
Description
3/4" SET SCREW COUPLING
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.125 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 1.06 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 2; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2 to 4; 2 1/2 to 4, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 2.125 INCH; EMT CONDUIT USED ON; UL 514B, CSA APPROVAL; 1.06 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT; ROHS COMPLIANT
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
642S
GTIN
00751338232105
UPC
751338232105
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0.026
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,410

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4,510 View Store
Jacksonville - FL
2,250 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
650 View Store
These alternate items can be purchased instead of 642S.
Jump To:

Similar Items

Similar items are close alternatives to 642S, though they may not be 100% alike.

Cross Referenced

These items are similar to 642S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-75 AFC Cable Systems 00077680146144
SS61US American Fittings 00662364191024
TWC-75-S Appleton Electric n/a
241 Bridgeport Fittings 00781747002419
461 Eaton Crouse-Hinds 00784564104618
62807B Halex 00051411628079
MES-761 Madison Electric 00784297200212
5075-S Neer n/a
OF7712 Orbit Industries 00835243051508
5075S O-Z Gedney 00687855851065
311ST Producto Electric Corp. 00785244131122
2023 Raco 00050169020234
S1114 Sepco n/a
SK75R Steel Components, Inc. n/a
TK122A Thomas & Betts 00785991023893
TK-122 Thomas & Betts n/a
TK-122-A Thomas & Betts Conduit n/a
642S Topaz 00751338232105

* All prices subject to change.

Begin Live Chat