240 - 1/2" Steel Set/Screw Emt Coupling

Bridgeport

  • $0.42 (Each)
  • $0.42 (Each)

  • $21.20 (Per 50)

  • $42.41 (Per 100)

  • $212.05 (Per 500)

In-Stock: 64,723 available at other locations ( find a store with stock)
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
240
Manufacturer
Bridgeport
Manufacturer's Part Number
240
Description
1/2" Steel Set/Screw Emt Coupling
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Electro-Plated, 1-3/4 In Length, 7/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747002402 / 0781747002402 / 00781747002402
Weight per unit
0.0002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.42 (Each)
Carton
$21.20 (Per 50)
Standard Packaging
$212.05 (Per 500)
Stock Availability
Borger
0 (Find nearest stock)
Amarillo
0
All Stores
64,723
Resources
Images
 
 
240 - Small Image
 
240 - Large Image
 
240 - Video
Attachments
 
 
240 - Specification Sheet
Other Links
 
 
240 - Other
 
240 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
7/8 in
Length
1-3/4 in
Descriptions
Description
1/2" STEEL SET/SCREW EMT COUPLING
Extra Long Description
BPT 240 1/2 Set Screw Cplg. Steel,
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 0.5 in Trade Size, Zinc Electro-Plated, 1-3/4 in Length, 7/8 in Diameter
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 0.5 in, Zinc Electro-Plated
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
50 CT;500 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
240
GTIN
00781747002402
UPC
781747002402
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.0002
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete tight when taped.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64,723

Location search:

Greater Amarillo Area

Location Stock Available
These alternate items can be purchased instead of 240.
Jump To:

Similar Items

Similar items are close alternatives to 240, though they may not be 100% alike.

Cross Referenced

These items are similar to 240 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-50 AFC Cable Systems 00077680146137
SS60US American Fittings 00662364191000
5050S Appleton Electric 00687855851010
TWC-50-S Appleton Electric n/a
240 Bridgeport Fittings 00781747002402
460 Eaton Crouse-Hinds 00784564104601
SSCP-50 Garvin Industries n/a
62805B Halex 00051411628055
MES-760 Madison Electric 00784297200205
5050-S Neer n/a
OF7711 Orbit Industries 00835243051492
5050S O-Z Gedney 00687855851010
310ST Producto Electric Corp. 00785244131023
2022 Raco 00050169020227
SKS050 Raco n/a
5030 Thomas & Betts n/a
TK121A Thomas & Betts 00785991023886
TK-121-A Thomas & Betts Conduit n/a
641S Topaz 00751338232006

* All prices subject to change.

Begin Live Chat