PRCPLGAL112 - 1-1/2" Alu Coupling

Plastibond

  • $27.61 (Each)
  • $27.61 (Each)

  • $1,104.57 (Per 40)

  • $2,761.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PRCPLGAL112
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-1-1/2
Description
1-1/2" Alu Coupling
Coupling, Aluminum Material; 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Finish; Ul (Canada and Us), Ul 6/6A, Csa C22.2, Etl Approval; 40 Standard Package; 1-1/2 Inch Trade Size; Threaded End Type
Slang Terms

Categories
Elbows, CPLG, Nipples, Running - Aluminum
Classification
N/A
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212620 / 00784011212620
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.61 (Each)
Carton
$27.61 (Each)
Standard Packaging
$1,104.57 (Per 40)
Resources
Images
 
 
PRCPLGAL112 - Small Image
 
PRCPLGAL112 - Large Image
Attachments
 
 
PRCPLGAL112 - Specification Sheet
Features
Material
Aluminum
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2" ALU COUPLING
Product Type
Coupling
extra long description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Long Description
COUPLING, ALUMINUM MATERIAL; 2 MIL RED URETHANE COATED OVER GALVANIZED THREADS INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL (CANADA AND US), UL 6/6A, CSA C22.2, ETL APPROVAL; 40 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2
Additional Information
End Type
THREADED
Manufacturer Information
Manufacturers Part Number
PRCPLG-AL-1-1/2
Brand
PLASTIBOND
GTIN
00784011212620
UPC
784011212620
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
40
Weight per each
0.28
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6/6A, CSA C22.2, ETL
You must have an account to view stock levels

* All prices subject to change.