ECLK518 - 1-1/2X18 LT Flex Coupling

Eaton

  • $2291.08 (Each)
  • $2,291.08 (Each)
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
ECLK518
Manufacturer
Eaton
Manufacturer's Part Number
ECLK518
Description
1-1/2X18 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1-1/2" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274263403 / 00782274263403
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,291.08 (Each)
Resources
Tech Bulletins
 
 
ECLK518 - Tech Bulletin
Attachments
 
 
ECLK518 - Specification Sheet
Images
 
 
ECLK518 - Large Image
 
ECLK518 - Large Image
 
ECLK518 - Large Image
 
ECLK518 - Small Image
Other Links
 
 
ECLK518 - Other
 
ECLK518 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
18
Descriptions
Product Type
1-1/2 X 18 Div 1 Flex CPLG Male-Female
Description
1-1/2X18 LT FLEX COUPLING
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECLK coupling, 18" flexible length, Male connection one end, female connection one end, Forged brass, 1-1/2" trade size
Special Features
Liquidtight
extra long description
CRS-H ECLK518 1-1/2 X 18 DIV 1 FLEX
Additional Information
dimensions
24.6300 IN X 3.5000 IN X 3.5000 IN
outside diameter
3-1/2
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECLK518
GTIN
00782274263403
UPC
782274263403
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECLK518.
Jump To:

Cross Referenced

These items are similar to ECLK518 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-518 Appleton Electric 00781381329507
ECLK518 Eaton Crouse-Hinds 00782274263403
EKJUF-518 Killark 00783936105963
ECLK-150-18 O-Z Gedney 00783126119237
EXFCU-518 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat