269 - 4" Steel Emt Concrete Tight Compression CPLG

Bridgeport

  • $38.66 (Each)
  • $38.66 (Each)

  • $231.96 (Per 6)

  • $3,866.00 (Per 100)

In-Stock: 4,721 available at other locations ( find a store with stock)
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
269
Manufacturer
Bridgeport
Manufacturer's Part Number
269
Description
4" Steel Emt Concrete Tight Compression CPLG
Emt Compression Coupling, 4 In Trade Size, Zinc Electro-Plated, 5-1/4 In Length, 5-1/8 In Diameter, 0.5717 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747002693 / 0781747002693 / 00781747002693
Weight per unit
0.5717 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.66 (Each)
Carton
$231.96 (Per 6)
Stock Availability
Killeen
0 (Find nearest stock)
Austin RDC
1,017
All Stores
4,721
Resources
Images
 
 
269 - Small Image
 
269 - Large Image
 
269 - Video
Attachments
 
 
269 - Specification Sheet
Other Links
 
 
269 - Other
 
269 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
5-1/8 in
Length
5-1/4 in
Descriptions
Description
4" STEEL EMT CONCRETE TIGHT COMPRESSION CPLG
Extra Long Description
BPT 269 4 IN Steel Comp Cplg, Box o
Features
Used to join two lengths of EMT. Concrete-tight.
Long Description
EMT Compression Coupling, 4 in Trade Size, Zinc Electro-Plated, 5-1/4 in Length, 5-1/8 in Diameter, 0.5717 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 4 in, Zinc Electro-Plated, 0.5717 lb/EA
Special Features
Concrete-Tight
Additional Information
For Use With
EMT Conduit
Made In USA
yes
Media
Yes
Package Quantity
6 PK;1 CT
Standards Met
Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
269
GTIN
00781747002693
UPC
781747002693
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
4
Packaging
Weight
0.5717 lb/EA
Weight per each
0.5717
Carton
6
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. Concrete-tight.
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 269.
Jump To:

Similar Items

Similar items are close alternatives to 269, though they may not be 100% alike.

Cross Referenced

These items are similar to 269 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-400 AFC Cable Systems 00077680146427
EC769US American Fittings 00662364017898
6400S Appleton Electric 00687855868506
269 Bridgeport Fittings 00781747002693
669 Eaton Crouse-Hinds 00784564106698
CCP-400 Garvin Industries n/a
62440B Halex 00051411624408
MEC-769 Madison Electric 00784297541216
OF7620 Orbit Industries 00835243051270
6400S O-Z Gedney 00687855868506
2956 Raco 00050169029565
TK1110 Thomas & Betts n/a
TK1110A Thomas & Betts 00785991025514
670S Topaz 00751338170643

* All prices subject to change.

Begin Live Chat