Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.48 LB/Ea
Ready to ship from DFW RDC: In Stock
Total Availability: In Stock
DFW RDC Availability: Out Of Stock
Book Price
$1,057.82
Per 100
Eaton Crouse-Hinds Series Emt Compression Coupling, Emt, Zinc Plated Steel, Compression Type, 3-1/2"
Available now at Brownwood: In Stock
Brownwood Availability: In Stock
$4,174.68
Raintight Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1-9/16 In Length, 1-3/8 In Diameter, 0.16 LB/Ea
$290.00
Mighty-Move® Expansion Coupling 2" Steel Expansion Coupling For Emt
Check local availability
$24,284.01
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 3/4" Trade Size
$597.67
Each
Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1-1/2 In Length, 1-1/8 In Diameter, 0.1 LB/Ea
$208.00
Raintight Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1-5/8 In Length, 1-11/16 In Diameter, 0.24 LB/Ea
$466.00
Emt Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2.25 In Length, 2.44 In Diameter, 0.6625 LB/Ea
$616.01
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
$1,290.00
Emt Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.38 In Length, 1.08 In Diameter, 0.1004 LB/Ea
$112.79
Emt Compression Coupling, 0.75 In Trade Size, Zinc Die Cast Material, 1.62 In Length, 1.44 In Diameter, 0.1596 LB/Ea
$155.60
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
$423.99
Raintight Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2-1/16 In Length, 2-1/8 In Diameter, 0.49 LB/Ea
$885.98
Emt Compression Coupling, 2 In Trade Size, Zinc Die Cast Material, 2.75 In Length, 2.94 In Diameter, 0.8366 LB/Ea
$842.00
Stainless Steel 316 Emt Compression Coupling 2"
$117.60
Emt Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1.63 In Length, 1.69 In Diameter, 0.2366 LB/Ea
$237.99
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
$5,060.01
Emt Compression Coupling, 2.5 In Trade Size, Zinc Die Cast Material, 3.75 In Length, 3.62 In Diameter, 1.525 LB/Ea
$2,355.99
Emt Compression Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.00 In Length, 4.25 In Diameter, 2.2079 LB/Ea
$3,000.00
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
$1,372.00
20
Popularity
Default