269DC - 4" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $50.60 (Each)
  • $50.60 (Each)

  • $303.60 (Per 6)

  • $5,060.01 (Per 100)

In-Stock: 551 available at other locations ( find a store with stock)
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
269DC
Manufacturer
Bridgeport
Manufacturer's Part Number
269-DC
Description
4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 4 In Trade Size, Zinc Die Cast Material, 4.75 In Length, 5.25 In Diameter, 3.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092694 / 0781747092694 / 00781747092694
Weight per unit
2.703 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.60 (Each)
Carton
$303.60 (Per 6)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
17
All Stores
551
Resources
Images
 
 
269DC - Small Image
 
269DC - Large Image
 
269DC - Video
Attachments
 
 
269DC - Specification Sheet
Other Links
 
 
269DC - Other
 
269DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
5.25 in
Length
4.75 in
Descriptions
Description
4" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 269-DC 4 IN Comp. Cplg., Box of
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 4 in Trade Size, Zinc Die Cast Material, 4.75 in Length, 5.25 in Diameter, 3.5 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 4 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 3.5 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT;Steel and Aluminum Rigid Conduit
Made In USA
yes
Media
Yes
Package Quantity
6 PK;1 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
269-DC
GTIN
00781747092694
UPC
781747092694
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
4
Packaging
Weight
3.5 lb/EA
Weight per each
2.703
Carton
6
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 269DC.
Jump To:

Similar Items

Similar items are close alternatives to 269DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 269DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
839 Arlington 00018997008398
269-DC Bridgeport Fittings 00781747092694
669DC Eaton Crouse-Hinds 00784564004352
02240B Halex 00051411022402
L-40 Madison Electric 00784297310409
TC-620 Neer n/a
2876 Raco 00050169028766
620 Regal n/a
L2210 Thomas & Betts n/a
TK2110 Thomas & Betts n/a
TK2110SC Thomas & Betts 00785991441819
670 Topaz 00751338170001
TC620 Neer n/a
329 Producto Electric Corp. n/a

* All prices subject to change.

Begin Live Chat