Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, Screw-In, Zinc Die Cast, Size 3/4 Inch
Ready to ship from Little Rock: In Stock
Total Availability: In Stock
Little Rock Availability: Out Of Stock
Book Price
$454.77
Per 100
Coupling, Screw-In, Zinc Die Cast, Size 1/2 Inch
$280.00
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Plated Steel, Four Tightening Screws, 3-1/2"
Check local availability
$1,205.51
Coupling, Compression, Zinc Die Cast, Size 3 1/2 Inch
$4,408.00
Coupling, Set Screw, Zinc Die Cast, Size 3 1/2 Inch
$1,597.99
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1/2" Trade Size
$483.13
Each
Stainless Steel 316 Emt Compression Coupling 1-1/4"
$88.85
Stainless Steel 316 Emt Compression Coupling 3/4"
$45.65
Flexible Coupling, 3/4 In Trade Size, Eclk Model, Natural, Female to Male Connection, 18 In Length, 1-7/8 In Diameter, 3.5 LB/Ea
$737.40
Emt/FMC Combination Coupling, 1/2 In Trade Size, Zinc Die Cast Material, Combination Connection, 1-11/16 In Length, 1-3/8 In Diameter, 0.092 LB
Available now at Jonesboro: In Stock
Jonesboro Availability: In Stock
$672.01
Rigid Stainless Steel 304 Conduit With Coupling 1-1/4" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$4,181.75
Per 100 Feet
Rigid Stainless Steel 304 Conduit With Coupling 1-1/2" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$4,704.94
Rigid Stainless Steel 304 Conduit With Coupling 2-1/2" Trade Size 10 Feet Long Ul Listed UL6A E230584 Ansi C80.1
$10,719.12
Combination Coupling, 1/2 In Trade Size, Die-Cast Zinc Material, 13/16 In Length, 1-1/8 In Diameter, 0.08 LB/Ea
$564.00
Combination Coupling, 3/4 In Trade Size, Die-Cast Zinc Material, 2 In Length, 1-7/16 In Diameter, 0.14 LB/Ea
$799.99
Combination Coupling, 1 In Trade Size, Die-Cast Zinc Material, 1 In Length, 1-11/16 In Diameter, 21 LB/Ea
$1,119.99
Coupling, 3/4 to 3/4 In Trade Size, Straight, Combination Connection, 2 In Length, 1-5/8 In Width, 0.126 LB/Ea
$741.98
Combination Coupling, 1/2 to 3/8 In Trade Size, Zinc Die Cast Material, Combination Connection, 1.1875 In Length, 7/8 In Diameter, 0.065 LB
$419.99
Coupling, Combination, Zinc Die Cast, Size 1 Inch
$992.65
Rigid Stainless Steel 304 Conduit With Coupling 2" 10 Feet Long
$6,030.97
20
Popularity
Default