468 - 3-1/2" STL Emt Set/Screw Coupling

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

In-Stock: 1,544 available at other locations ( find a store with stock)
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
468
Manufacturer
Eaton
Manufacturer's Part Number
468
Description
3-1/2" STL Emt Set/Screw Coupling
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Plated Steel, Four Tightening Screws, 3-1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104687 / 00784564104687
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Greenville - SC
0 (Find nearest stock)
Charlotte
0
All Stores
1,544
Resources
Attachments
 
 
468 - Specification Sheet
Images
 
 
468 - Small Image
 
468 - Large Image
Tech Bulletins
 
 
468 - Tech Bulletin
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
3-1/2" STL EMT SET/SCREW COUPLING
Extra Long Description
CRH 468 3 1/2 EMT RGD SS CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
Eaton Crouse-Hinds series EMT set screw type coupling, EMT, Zinc plated steel, Four tightening screws, 3-1/2"
Product Type
3 1/2 Emt RGD SS CPL
Special Features
Concrete Tight
Additional Information
Dimensions
4.5000 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564104687
UPC
784564104687
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Packaging
Weight per each
2.1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 468.
Jump To:

Similar Items

Similar items are close alternatives to 468, though they may not be 100% alike.

Cross Referenced

These items are similar to 468 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SK-350 AFC Cable Systems 00077680146212
SS68US American Fittings 00662364191161
5350S Appleton Electric 00687855851386
TWC-350-S Appleton Electric n/a
248 Bridgeport Fittings 00781747002488
468 Eaton Crouse-Hinds 00784564104687
SSCP-350 Garvin Industries n/a
62835B Halex 00051411628352
MES-768 Madison Electric 00784297200281
RC-350 Madison Electric 00784297621468
5350-S Neer n/a
OF7719 Orbit Industries 00835243051577
5350S O-Z Gedney 00687855851386
318ST Producto Electric Corp. 00785244131825
2154 Raco 00050169021545
5045 Thomas & Betts n/a
TK129A Thomas & Betts 00785991025545
TK-129-A Thomas & Betts Conduit n/a
649S Topaz 00751338232808

* All prices subject to change.

Begin Live Chat