263DC - 1-1/4" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $4.24 (Each)
  • $4.24 (Each)

  • $42.40 (Per 10)

  • $423.99 (Per 100)

In-Stock: 3,852 available at other locations ( find a store with stock)
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
263DC
Manufacturer
Bridgeport
Manufacturer's Part Number
263-DC
Description
1-1/4" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 1.25 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 2.18 In Diameter, 0.493 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092632 / 0781747092632 / 00781747092632
Weight per unit
0.493 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.24 (Each)
Carton
$42.40 (Per 10)
Standard Packaging
$423.99 (Per 100)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
3,852
Resources
Images
 
 
263DC - Small Image
 
263DC - Large Image
 
263DC - Video
Attachments
 
 
263DC - Specification Sheet
Other Links
 
 
263DC - Other
 
263DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2.18 in
Length
2.06 in
Descriptions
Description
1-1/4" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 263-DC 1 1/4 IN Comp. Cplg., Bo
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 1.25 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 2.18 in Diameter, 0.493 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1.25 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.493 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT
Made In USA
yes
Media
Yes
Package Quantity
10 PK;1 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
263-DC
GTIN
00781747092632
UPC
781747092632
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.25 in
Packaging
Weight
0.493 lb/EA
Weight per each
0.493
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,852

Location search:

Greater Atlanta Area

Location Stock Available
These alternate items can be purchased instead of 263DC.
Jump To:

Similar Items

Similar items are close alternatives to 263DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 263DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-614 APPOZGCOMM 00687855106141
833 Arlington 00018997008336
263-DC Bridgeport Fittings 00781747092632
663DC Eaton Crouse-Hinds 00784564004291
02212B Halex 00051411022129
L-28 Madison Electric 00784297310287
TC-614 Neer n/a
TC614 Neer n/a
TC614 O-Z Gedney n/a
TC-614 O-Z Gedney n/a
323 Producto Electric Corp. n/a
2825 Raco 00050169028254
614 Regal n/a
L28 Thomas & Betts n/a
TK214 Thomas & Betts n/a
TK-214-SC Thomas & Betts 00785991441666
TK-214-SC Thomas & Betts Conduit n/a
664 Topaz 00751338169401

* All prices subject to change.

Begin Live Chat