264RT - 1-1/2" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $12.90 (Each)
  • $12.90 (Each)

  • $129.00 (Per 10)

  • $516.00 (Per 40)

  • $1,290.00 (Per 100)

In-Stock: 1,398 available at other locations ( find a store with stock)
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
264RT
Manufacturer
Bridgeport
Manufacturer's Part Number
264-RT
Description
1-1/2" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1.5 In Trade Size, Zinc Die Cast Material, 2-1/4 In Length, 2-13/16 In Diameter, 0.66 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142641 / 0781747142641 / 00781747142641
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.90 (Each)
Carton
$129.00 (Per 10)
Standard Packaging
$516.00 (Per 40)
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
1,398
Resources
Attachments
 
 
264RT - Specification Sheet
Other Links
 
 
264RT - Other
 
264RT - Other
Images
 
 
264RT - Small Image
 
264RT - Large Image
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
2-13/16 in
Length
2-1/4 in
Descriptions
Description
1-1/2" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 264-RT 1-1/2 RAIN TIGHT COMP. C
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description
Raintight Compression Coupling, 1.5 in Trade Size, Zinc Die Cast Material, 2-1/4 in Length, 2-13/16 in Diameter, 0.66 lb/EA
Product Type
Raintight Compression Coupling
Short Description
Raintight Compression Coupling, 1.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.66 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
40 PK;10 CT
Standards Met
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
264-RT
GTIN
00781747142641
UPC
781747142641
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight
0.66 lb/EA
Weight per each
0.66
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 264RT.
Jump To:

Similar Items

Similar items are close alternatives to 264RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 264RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
834RT Arlington 00018997820341
264-RT Bridgeport Fittings 00781747142641
664RT Eaton Crouse-Hinds 00784564004505
MECR-764 Madison Electric 00784297007057
TK115A-RT Thomas & Betts 00785991034530
665SRT Topaz 00751338830752

* All prices subject to change.

Begin Live Chat