262RT - 1" Diecast Emt Raintight Compression Coupling

Bridgeport

  • $4.66 (Each)
  • $4.66 (Each)

  • $69.90 (Per 15)

  • $466.00 (Per 100)

  • $699.00 (Per 150)

In-Stock: 99 available locally (Nacogdoches, TX) ( change location)
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
262RT
Manufacturer
Bridgeport
Manufacturer's Part Number
262-RT
Description
1" Diecast Emt Raintight Compression Coupling
Raintight Compression Coupling, 1 In Trade Size, Zinc Die Cast Material, 1-5/8 In Length, 1-11/16 In Diameter, 0.24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747142627 / 0781747142627 / 00781747142627
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Carton
$69.90 (Per 15)
Standard Packaging
$699.00 (Per 150)
Stock Availability
Nacogdoches
99 (Check another store)
All Stores
3,588
Resources
Images
 
 
262RT - Small Image
 
262RT - Large Image
Attachments
 
 
262RT - Specification Sheet
Other Links
 
 
262RT - Other
 
262RT - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1-11/16 in
Length
1-5/8 in
Descriptions
Description
1" DIECAST EMT RAINTIGHT COMPRESSION COUPLING
Extra Long Description
BPT 262-RT 1 IN Rain Tight Compress
Features
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented.
Long Description
Raintight Compression Coupling, 1 in Trade Size, Zinc Die Cast Material, 1-5/8 in Length, 1-11/16 in Diameter, 0.24 lb/EA
Product Type
Raintight Compression Coupling
Short Description
Raintight Compression Coupling, 1 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.24 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
15 PK;1 CT
Standards Met
UL mA;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
262-RT
GTIN
00781747142627
UPC
781747142627
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Compression style coupling used to join two lengths of EMT. Internal sealing rings create a raintight seal. Patented
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,588

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
68 View Store
Nacogdoches
99 View Store
These alternate items can be purchased instead of 262RT.
Jump To:

Similar Items

Similar items are close alternatives to 262RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 262RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
832RT Arlington 00018997820327
262-RT Bridgeport Fittings 00781747142627
662RT Eaton Crouse-Hinds 00784564004482
L-26RT Madison Electric 00784297010347
TK-113A-RT Thomas & Betts 00785991034516
663SRT Topaz 00751338830738

* All prices subject to change.

Begin Live Chat