260DC - 1/2" Diecast Emt Concrete Tight Coupling

Bridgeport

  • $1.13 (Each)
  • $1.13 (Each)

  • $56.40 (Per 50)

  • $112.79 (Per 100)

  • $563.95 (Per 500)

In-Stock: 93 available locally (Weatherford, TX) ( change location)
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
260DC
Manufacturer
Bridgeport
Manufacturer's Part Number
260-DC
Description
1/2" Diecast Emt Concrete Tight Coupling
Emt Compression Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.38 In Length, 1.08 In Diameter, 0.1004 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092601 / 0781747092601 / 00781747092601
Weight per unit
0.1004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.13 (Each)
Carton
$56.40 (Per 50)
Standard Packaging
$563.95 (Per 500)
Stock Availability
Weatherford
93 (Check another store)
DFW RDC
1,835
All Stores
24,968
Resources
Images
 
 
260DC - Small Image
 
260DC - Large Image
 
260DC - Video
Attachments
 
 
260DC - Specification Sheet
Other Links
 
 
260DC - Other
 
260DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1.08 in
Length
1.38 in
Descriptions
Description
1/2" DIECAST EMT CONCRETE TIGHT COUPLING
Extra Long Description
BPT 260-DC 1/2 IN Comp. Cplg., Box
Features
Used to join two lengths of Steel EMT. Concrete-tight 2" thru 4" suitable for steel and aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only.
Long Description
EMT Compression Coupling, 0.5 in Trade Size, Zinc Die Cast Material, 1.38 in Length, 1.08 in Diameter, 0.1004 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 0.5 in, Zinc Die-Cast, Ball Burnished/Mirror Smooth, 0.1004 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Connector Type
Compression
For Use With
Steel and Aluminum EMT
Made In USA
yes
Media
Yes
Package Quantity
500 PK;50 CT
Standards Met
UL Listed;CSA File Number LR39354;Federal Specification A-A-50553;NEMA FB-1;UL E24001;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
260-DC
GTIN
00781747092601
UPC
781747092601
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight
0.1004 lb/EA
Weight per each
0.1004
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Wet Location
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,968

Location search:
These alternate items can be purchased instead of 260DC.
Jump To:

Similar Items

Similar items are close alternatives to 260DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 260DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-611 APPOZGCOMM 00687855106110
830 Arlington 00018997008305
260-DC Bridgeport Fittings 00781747092601
660DC Eaton Crouse-Hinds 00784564004260
20221 Halex n/a
02205B Halex 00051411022051
L-22 Madison Electric 00784297310225
TC-611 Neer n/a
TC611 Neer n/a
TC611 O-Z Gedney n/a
TC-611 O-Z Gedney n/a
320 Producto Electric Corp. n/a
2822 Raco 00050169028223
611 Regal n/a
TK-211 Thomas & Betts n/a
TK-211-SC Thomas & Betts 00785991441604
L-22 Thomas & Betts n/a
TK-211-SC Thomas & Betts Conduit n/a
661 Topaz 00751338169104

* All prices subject to change.

Begin Live Chat