EC200 - 2" Steel Expansion Coupling

Bridgeport

  • $242.84 (Each)
  • $242.84 (Each)

  • $971.36 (Per 4)

  • $24,284.01 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)
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
EC200
Manufacturer
Bridgeport
Manufacturer's Part Number
EC-200
Description
2" Steel Expansion Coupling
Mighty-Move® Expansion Coupling 2" Steel Expansion Coupling For Emt
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747043054 / 0781747043054 / 00781747043054
Weight per unit
130.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$242.84 (Each)
Carton
$242.84 (Each)
Standard Packaging
$971.36 (Per 4)
Stock Availability
Odessa
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
EC200 - Small Image
 
EC200 - Large Image
 
EC200 - Video
Attachments
 
 
EC200 - Specification Sheet
Other Links
 
 
EC200 - Other
 
EC200 - Other
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
ZINC PLATED STEEL
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Size
2
Descriptions
Description
2" STEEL EXPANSION COUPLING
Extra Long Description
BPT EC-200 2 IN Steel Expansion Cou
Features
Problem Solver: Least expensive dry-location expansion coupling available!
Long Description
Mighty-Move® Expansion Coupling 2" Steel expansion coupling for EMT
Product Type
2 In Steel Expansion Coupling, Box Of 4
Special Features
Use to compensate plus or minus 2" lateral movement of conduit in dry locations
Additional Information
Cable Entry
Through conduit into expansion throat back to conduit
Media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
EC-200
GTIN
00781747043054
UPC
781747043054
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
COUPLING
Trade Size
Trade Size
2
Packaging
Weight per each
130.3
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Assembles like a regular EMT set screw coupling. To install, simply slide coupling end stop onto fixed end of EMT and tighten screw. Place movable EMT completely into coupling and mark engagement, remove EMT and mark half the distance of engagement, reinstall EMT to half distance. Patented
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EC200.
Jump To:

Similar Items

Similar items are close alternatives to EC200, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat