Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 3.25 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 8 Per Case Standard Package; 3 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 8
Total Availability: In Stock
Check local availability
Book Price
$3,470.72
Per 100
Female Jack to F Jack Panel Mount Adapter, Commercial;Video, Data and Telephony Applications, Coaxial Cable, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
$31.43
Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.125 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 12 Per Case Standard Package; 2-1/2 Inch-8 Tpi Trade Size; Threaded End Type
$2,277.43
Mighty-Move® Expansion Coupling 1" Steel Expansion Coupling For Emt
$9,949.98
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 3/4" Trade Size
$437.67
Each
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 2.063 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 25 Per Case Standard Package; 1-1/4 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 11-1/2
$646.02
Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.375 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 4 Per Case Standard Package; 3-1/2 Inch-8 Tpi Trade Size; Threaded End Type
$4,720.84
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
Available now at Tyler: In Stock
Tyler Availability: In Stock
$170.30
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.12 LB/Ea
$121.06
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 0.7 LB/Ea
$1,018.04
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
$4,443.83
Emt Compression Coupling, 1-1/4 In Trade Size, Zinc Plated, 0.44 LB/Ea
$513.60
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.53 LB/Ea
$748.20
Emt Compression Coupling, 3 In Trade Size, Zinc Plated, 2.45 LB/Ea
$5,564.88
Emt Compression Coupling, 4 In Trade Size, Zinc Plated, 3.35 LB/Ea
$8,894.08
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 8-1/4 In Length, 0.30 LB
$258.76
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.14 LB/Ea
$280.06
Emt Compression Coupling, 1-1/2 In Trade Size, Zinc Plated, 0.55 LB/Ea
$1,540.88
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.2 LB/Ea
$388.90
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 0.29 LB/Ea
$590.65
20
Popularity
Default