Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 50 Standard Package; 1-1/4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch
Total Availability: In Stock
Check local availability
Book Price
$627.17
Per 100
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 100 Standard Package; 1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch
$246.79
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 2-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch
$2,603.00
Cantex 6141633 Is A 5 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$1,564.05
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 12 Standard Package; 3-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6837 Inch; Effective Length 1.25 Inch; Pitch Diameter 3.8375 Inch
$5,425.58
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 50 Standard Package; 1-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch
$793.66
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 5 Inch Trade Size; Total Length Of Thread to Vanish Point 1.84 Inch; Effective Length 1.4063 Inch; Pitch Diameter 5.3907 Inch; Thread Per Inch 8
$12,535.22
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 50 Standard Package; 3/4 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7935 Inch; Effective Length 0.5457 Inch; Pitch Diameter 0.9677 Inch
$302.10
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 2-1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.5712 Inch; Effective Length 1.1375 Inch; Pitch Diameter 2.7195 Inch; Thread Per Inch 8
$44.41
Each
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 3-1/2"
$60,197.26
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 2-1/2"
$34,153.79
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 4"
$77,029.74
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 3"
$45,265.23
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 20 Standard Package; 2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread Per Inch 11-1/2
$1,807.80
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8
$5,001.80
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 4 Inch Trade Size; Total Length Of Thread to Vanish Point 1.7337 Inch; Effective Length 1.3 Inch; Pitch Diameter 4.3344 Inch; Thread Per Inch 8
$8,273.31
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1 Inch Trade Size; Total Length Of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread Per Inch 11-1/2
$895.45
Cantex 6141634 Is A 6 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$1,999.77
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread Per Inch 14
$456.19
Cantex 5163380 Is A 1/2 In. Ez Flex Ent Coupling Used to Join Lengths Of Ex Flex Electrical Nonmetallic Tubing Together With Two Bell Ends
$269.65
20
Popularity
Default