ALUCPLG3 - 3" Al CPLG

Ecn-Korns

  • $50.02 (Each)
  • $50.02 (Each)

  • $600.22 (Per 12)

  • $5,001.80 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)
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
ALUCPLG3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-3
Description
3" Al CPLG
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011384 / 00784011011384
Weight per unit
0.91 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.02 (Each)
Carton
$50.02 (Each)
Standard Packaging
$600.22 (Per 12)
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
ALUCPLG3 - Large Image
Attachments
 
 
ALUCPLG3 - Specification Sheet
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
Aluminum
Descriptions
Additional Information
Total Length of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread per Inch 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
3" AL CPLG
Extra Long Description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 12 STANDARD PACKAGE; 3 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.6337 INCH; EFFECTIVE LENGTH 1.2 INCH; PITCH DIAMETER 3.3406 INCH; THREAD PER INCH 8
Product Type
Conduit Coupling
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
ALUCPLG-3
GTIN
00784011011384
UPC
784011011384
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
12
Weight per each
0.91
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Humble
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat