Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Terminal Adapter, 3/4 In Trade Size, 1.25 In Outside Diameter, 1.750 In Height, Gray, Male Connection, 0.0410 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$71.60
Per 100
3/4 In. Male Terminal Adapter
4 In. Schedule 40 Standard Center Stop Coupling
$612.56
Coupling, 4 In Trade Size, 5 In Outside Diameter, 3.5 In Inside, 4.188 In Length, Gray, 0.9000 LB/Ea
Terminal Adapter, 2 In Trade Size, 2.688 In Outside Diameter, 2.188 In Height, Gray, Male Connection, 0.1400 LB/Ea
$201.39
2 In. Male Terminal Adapter
Emt Compression Coupling, 3/4 In Trade Size, Zinc Plated, 0.18 LB/Ea
$132.00
Emt Set Screw Coupling, 0.5 In Trade Size, Zinc Die Cast Material, 1.5 In Length, 0.94 In Diameter, 0.064 LB/Ea
$51.06
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
$143.00
1-1/4 In. Schedule 40 Standard Center Stop Coupling
$75.06
Coupling, 1/2 In Trade Size, 1.063 In Outside Diameter, 0.875 In Inside, 1.5 In Length, Gray, 0.0400 LB/Ea
$29.61
Coupling, 1-1/4 In Trade Size, 2.125 In Outside Diameter, 1.688 In Inside, 2.125 In Length, Gray, 0.0980 LB/Ea
STD CPLG 1/2 In X 1-1/2 In PVC
Terminal Adapter, 1 In Trade Size, 1.625 In Outside Diameter, 2.188 In Height, Gray, Male Connection, 0.0620 LB/Ea
$90.33
1 In. Male Terminal Adapter
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
$123.82
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1 In Width, 3/8 In Height, 3/8 In Diameter, +150 °C Operating Temperature, 0.005 LB/Ea
$20.58
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
$361.62
Emt Compression Coupling, 1 In Trade Size, Zinc Plated, 8-1/4 In Length, 0.30 LB
$201.00
Terminal Adapter, 2-1/2 In Trade Size, 3.313 In Outside Diameter, 2.875 In Height, Gray, Male Connection, 0.2800 LB/Ea
$342.39
20
Popularity
Default