242DC - 1" Diecast Emt Set/Screw Coupling

Bridgeport

  • $1.51 (Each)
  • $1.51 (Each)

  • $37.75 (Per 25)

  • $151.00 (Per 100)

  • $377.50 (Per 250)

In-Stock: 128 available locally (Weatherford, TX) ( change location)
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
242DC
Manufacturer
Bridgeport
Manufacturer's Part Number
242-DC
Description
1" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Die Cast Material, 2.06 In Length, 1.44 In Diameter, 0.128 LB/Ea
Slang Terms

Suggest a New Term
Categories
Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092427 / 0781747092427 / 00781747092427
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.51 (Each)
Carton
$37.75 (Per 25)
Standard Packaging
$377.50 (Per 250)
Stock Availability
Weatherford
128 (Check another store)
DFW RDC
1,532
All Stores
19,410
Resources
Images
 
 
242DC - Small Image
 
242DC - Large Image
 
242DC - Large Image
 
242DC - Video
Attachments
 
 
242DC - Specification Sheet
Other Links
 
 
242DC - Other
 
242DC - Other
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
Zinc Die Cast
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth
Dimensions and Weight
Diameter
1.44 in
Length
2.06 in
Descriptions
Description
1" DIECAST EMT SET/SCREW COUPLING
Extra Long Description
BPT 242-DC 1 Set Screw Cplg. Zinc,
Features
Used to join two lengths of EMT. 1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws.
Long Description
EMT Set Screw Coupling, 1 in Trade Size, Zinc Die Cast Material, 2.06 in Length, 1.44 in Diameter, 0.128 lb/EA
Product Type
Emt Set Screw Coupling
Short Description
EMT Set Screw Coupling, 1 in, Zinc Die-Cast, Ball Burnished;Mirror Smooth
Special Features
Concrete-Tight
Additional Information
Connector Type
SET SCREW
For Use With
Aluminum or Steel Electrical Metallic Tubing
Includes
Set Screw
Made In USA
yes
Media
Yes
Package Quantity
25 CT;250 PK
Standards Met
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
242-DC
GTIN
00781747092427
UPC
781747092427
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight
0.128 lb/EA
Weight per each
0.128
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT.
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19,410

Location search:
These alternate items can be purchased instead of 242DC.
Jump To:

Similar Items

Similar items are close alternatives to 242DC, though they may not be 100% alike.

Cross Referenced

These items are similar to 242DC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
812 Arlington 00018997008121
242-DC Bridgeport Fittings 00781747092427
462DC Eaton Crouse-Hinds 00784564003980
12210B Halex 00051411122102
L-126 Madison Electric 00784297311260
TC-513 Neer n/a
TC513 Neer n/a
TC513 O-Z Gedney n/a
312 Producto Electric Corp. n/a
2624 Raco 00050169026243
SKZ100 Raco n/a
713 Regal n/a
L126 Thomas & Betts n/a
TK-223-SC Thomas & Betts 00785991441949
TK223 Thomas & Betts n/a
TK-223 Thomas & Betts n/a
643 Topaz 00751338165106

* All prices subject to change.

Begin Live Chat