6141623 - 1/2" PVC Coupling

PVC & Accessories

  • $0.30 (Each)
  • $0.30 (Each)

  • $29.61 (Per 100)

  • $59.22 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
6141623
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141623
Description
1/2" PVC Coupling
Coupling, 1/2 In Trade Size, 1.063 In Outside Diameter, 0.875 In Inside, 1.5 In Length, Gray, 0.0400 LB/Ea
Slang Terms

Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700000001 / 00088700567047
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$59.22 (Per 200)
Resources
Images
 
 
6141623 - Large Image
 
6141623 - Large Image
 
6141623 - Small Image
Attachments
 
 
6141623 - Specification Sheet
Other Links
 
 
6141623 - Other
 
6141623 - Other
 
6141623 - Other
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.5 in
Descriptions
Description
1/2" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 1/2 in Trade Size, 1.063 in Outside Diameter, 0.875 in Inside, 1.5 in Length, Gray, 0.0400 lb/EA
Features
CANTEX 6141623 is a 1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 1/2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141623 1/2 UL CPLG CC
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
200 CT
Inside Diameter
0.875 in
outside diameter
1.063
Schedule
40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141623
GTIN
00088700567047
UPC
088700000001
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0400 lb/EA
Weight per each
0.04
Carton
200
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of 6141623.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6141623.

STD CPLG 1/2 In X 1-1/2 In PVC
  • Our Part #: CPL12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E940D
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 200 ($59.22) ·
CPL12 - PVC & Accessories

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.30

Each

QTY:
Each
Add
1/2" PVC Coupling
  • Our Part #: PVCCPLG12
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.30) ·
PVCCPLG12 - Condumex Incorporated

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.30

Each

QTY:
Each
Add
CP05 1/2" PVC Coupling Kraloy
  • Our Part #: 078001
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078001
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 150 ($44.42) ·
078001 - Multifittings/Kraloy

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6141623 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59601 Allied Tube & Conduit 00091111040009
6141623 Cantex 00088700567047
60010050 JM Eagle 00098179201007
PC-50 Madison Electric 00784297760006
78001 Multi Fittings Corp n/a
EC10 Multi Fittings Corp 00622454680005
E940D Thomas & Betts 00034481061014
1011 Topaz 00751338230019
59601 Certaineed n/a
ME940D Picoma Industries n/a

* All prices subject to change.