666 - 2-1/2" STL Concrete Tight Coupling

Eaton

  • $44.44 (Each)
  • $44.44 (Each)

  • $88.88 (Per 2)

  • $355.51 (Per 8)

  • $4,443.83 (Per 100)

In-Stock: 10 available locally (Clovis, NM) ( change location)
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
666
Manufacturer
Eaton
Manufacturer's Part Number
666
Description
2-1/2" STL Concrete Tight Coupling
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106667 / 00784564106667
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.44 (Each)
Carton
$88.88 (Per 2)
Standard Packaging
$355.51 (Per 8)
Stock Availability
Clovis
10 (Check another store)
Lubbock
64
All Stores
2,621
Resources
Tech Bulletins
 
 
666 - Tech Bulletin
Attachments
 
 
666 - Specification Sheet
Images
 
 
666 - Small Image
 
666 - Large Image
 
666 - Large Image
 
666 - Large Image
 
666 - Large Image
Other Links
 
 
666 - Other
 
666 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
2-1/2" STL CONCRETE TIGHT COUPLING
Extra Long Description
CRH 666 2 1/2 EMT CMP CPL
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Coupling, 2-1/2 in Trade Size, Zinc Plated, 1.88 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 2-1/2 in, Zinc Plated, 1.88 lb/EA, Raintight
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
3.8800 IN X 3.6300 IN X 3.6300 IN
For Use With
EMT Conduit
Made In USA
yes
Package Quantity
2 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
666
GTIN
00784564106667
UPC
784564106667
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
1.88 lb/EA
Weight per each
1.88
Carton
2
Package
8
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,621

Location search:
These alternate items can be purchased instead of 666.
Jump To:

Similar Items

Similar items are close alternatives to 666, though they may not be 100% alike.

Cross Referenced

These items are similar to 666 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CK-250 AFC Cable Systems 00077680146397
EC766US American Fittings 00662364017867
6250S Appleton Electric 00687855868100
266 Bridgeport Fittings 00781747002662
666 Eaton Crouse-Hinds 00784564106667
CCP-250 Garvin Industries n/a
62425B Halex 00051411624255
MEC-766 Madison Electric 00784297541186
OF7617 Orbit Industries 00835243051218
6250S O-Z Gedney 00687855868100
2950 Raco 00050169029503
CKS250 Raco n/a
TK117 Thomas & Betts n/a
TK117A Thomas & Betts 00785991025484
667S Topaz 00751338170612

* All prices subject to change.

Begin Live Chat