59 - 3-1/2" RGD CPLG

Southwire Rough Electrical Com

  • $47.21 (Each)
  • $47.21 (Each)

  • $188.83 (Per 4)

  • $4,720.84 (Per 100)
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
59
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
59
Description
3-1/2" RGD CPLG
Rigid Conduit Coupling, Steel Material; Zinc Plated Finish; 3.375 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 4 Per Case Standard Package; 3-1/2 Inch-8 Tpi Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338102101 / 00751338102101
Weight per unit
3.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.21 (Each)
Carton
$47.21 (Each)
Standard Packaging
$188.83 (Per 4)
Stock Availability
Local Store
Find nearby stock
All Stores
46
Resources
Images
 
 
59 - Large Image
Attachments
 
 
59 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.375 Inch
Descriptions
Additional Information
APPLICATION INDOOR/OUTDOOR
Commodity Description
Rigid Conduit Fittings - Steel
Description
3-1/2" RGD CPLG
Extra Long Description
STEEL MATERIAL; ZINC PLATED FINISH; 3.375 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 4 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 8; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features
Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; ZINC PLATED FINISH; 3.375 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 4 PER CASE STANDARD PACKAGE; 3-1/2 INCH-8 TPI TRADE SIZE; THREADED END TYPE
Product Type
Rigid Conduit Coupling
Additional Information
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338102101
UPC
751338102101
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
3-1/2 Inch-8 TPI
Packaging
Standard Package
4 per Case
Weight per each
3.475
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:
These alternate items can be purchased instead of 59.
Jump To:

Similar Items

Similar items are close alternatives to 59, though they may not be 100% alike.

Cross Referenced

These items are similar to 59 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
64035 Halex 00051411640354
RC-350 Madison Electric 00784297621468
P135 Producto Electric Corp. 00785244651354
59 Topaz 00751338102101

* All prices subject to change.

Begin Live Chat