Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Radiant 15A TR Self-Test Gfci Outlet W/Night Light
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$55.30
Each
Appliance Switch, 8 A, 125 V, Thermoplastic, 0.06 LB/Ea
$29.26
Plug 3POLE 4WIRE 30AMP 600VOLT Ac 20AMP 250VOLT DC Power Interrupting
$175.64
No longer available or discontinued by the manufacturer.
P&S 2087WCCD4 Radiant 20A Dead Fron
$32.75
Trademaster 20A 125V Spec GRD Duplex Gfci Ivory
$16.99
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; Brown Color; 5-20R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Vac At 60 HZ Voltage Rating
$23.99
Gfci Receptacle, Duplex Type; High Impact Resistant Thermoplastic Material; White Color; 5-20R Configuration; 3 Wire(S); Specification Grade; Ul 498/943, Ul (Canada and Us), Cul, Csa C22.2, Fsul WC596 Approval; 125 Volt Ac At 60 Hertz Voltage Rating
20A 125V Self Test Tamper Resistant Nafta Gfci Ivory
$48.28
Locking Watertight Plug, 15AMP 125VOLT, Nema Configuration L5-15, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$23.41
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20AMP 125VOLT Gray
$9.36
1X8 Passive Video Module, DBS, 1GHZ
$84.76
CC Recept Dup Non-GRD 15A 125V Iv
$4.76
Plug 30AMP 3PHASE 250VOLT Angle
$118.28
Single Pole, Double Switch, 15 Amps, 120/277 Volts, White.
$1,062.49
Per 100
Shallow Box With Wings For Thick/Firewall Ceilings, Rotating Dual Support. 24 Pack.
$10.97
Extra Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20AMP 125VOLT Light Almond
$19.43
600W Slide Preset SP Decor Iv
$31.24
Dim Rotary 1000W 1P W/No Heat Sink
$178.51
3A Rotary Fan Control, White
$2,158.00
Rotary 30-Minute Timer, Light Almond
$61.42
20
Popularity
Default