20415N - Plug 4W 30A600VAC 20A250VDC PW Int

Legrand-Pass & Seymour

  • $175.64 (Each)
  • $175.64 (Each)

  • $1,756.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
20415N
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
20415N
Description
Plug 4W 30A600VAC 20A250VDC PW Int
30A Power Interrupting Non-Metallic Plug, 3-Pole, 4-Wire, 30A 600VAC, 20A 250VDC
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
785007230154 / 00785007230154
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.64 (Each)
Standard Packaging
$1,756.40 (Per 10)
Resources
Images
 
 
20415N - Small Image
 
20415N - Large Image
Brochures
 
 
20415N - Brochure
Other Links
 
 
20415N - Other
 
20415N - Other
 
20415N - Other
Features
Wire Size
18-0
Phase
3
Poles
3-way
amperage rating
30
Number of Wires
4
Voltage Rating
600
Dimensions and Weight
Size
4.2"
Descriptions
Description
PLUG 4W 30A600VAC 20A250VDC PW INT
Product Type
Disc No Sub
extra long description
P&S 20415N DISC NO SUB
Long Description
30A Power Interrupting Non-Metallic Plug, 3-Pole, 4-Wire, 30A 600VAC, 20A 250VDC
Special Features
Corrosion resistant turnlock locking device
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
20415N
GTIN
00785007230154
UPC
785007230154
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlock Plug
Trade Size
Amperage
30.0
Availability
Status
Inactive
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, UL 498
You must have an account to view stock levels
These alternate items can be purchased instead of 20415N.
Jump To:

Cross Referenced

These items are similar to 20415N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
21415 Bryant Electric 7.81787E+11
20415 Eaton Wiring Devices 00040893035833
20415N Eaton Wiring Devices 00040893035772
21415 Eaton Wiring Devices 00040893035949
21426 Eaton Wiring Devices 00040893036007
HBL21415B Hubbell Wiring Device-Kellems 00783585017273
21415-B Leviton 00078477808993
20415N Legrand Pass & Seymour 00785007230154
21415 Legrand Pass & Seymour 785007205640
20415N GENERAL ELECTRIC n/a
HBL21415B GENERAL ELECTRIC n/a
There were no add-on items found for 20415N.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds